Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

71" Black Torchiere Floor Lamp With Black Glass Dome Shade

  • Mfr # 526239

  • Zoro # G522375454


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Color
Black
Assembly Required
Partial Assembly Needed
Height
71 in
Width
13.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526239
Zoro #
G522375454
UPC #
-
Country of Origin
China

Dimensions

Height
71 in
Width
13.25 in
Depth
13.25 in

Details

Application Type
No
Color
Black
Assembly Required
Partial Assembly Needed
Material
Metal
Item
Floor Lamp

Description

Add a bright anchor to your room with this 71" black torchiere floor lamp with black frosted glass dome shade. The lamp is made of sturdy metal and features a black color. The coloration of the black lamp base creates a fashionable marriage with the the black glass dome shaped shade. Add a soft warm glow to your space with this classic torchiere styled lamp. A straight pole extends upwards from a single base while the scooped shade shape refracts light upward and outward much like it's name sake, a torch. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 71" H x 13.25" W x 13.25" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.