Zoro Homepage

71" Black Two Door Three Drawer Combo Dresser

  • Mfr # 552275

  • Zoro # G322370451


product price: $1,514.99
/ea
Free Shipping & Returns

Key Features

Width (in)
31 in
Height (in)
70.9 in
Commercial Use
Yes
Depth (in)
19 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552275
Zoro #
G322370451
UPC #
-
Country of Origin
Colombia

Dimensions

Width (in)
31 in
Height (in)
70.9 in
Depth (in)
19 in

Details

Commercial Use
Yes
Color
Black
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Item
Dresser

Description

This 71-inch black two door three drawer combo dresser is a practical and good looking accent for your bedroom storage and organizational needs. This combo dresser gives you the added bonus of both drawer storage and cabinet storage to accommodate various sizes and types of items. Equipped with three easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The black coloration of this piece gives it an updated, and modern edge. 70.9-inch h x 31-inch w x 19-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.