
71" Black Wood and Faux Crystal Framed Freestanding and Wall Mount Standing Mirror
Mfr # 569267
Zoro # G122355498
product price:Â $459.99
/eaKey Features
Height
71 in
Commercial Use
No
Width
33.45 in
Assembly Required
No Assembly Needed
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
569267
Zoro #
G122355498
UPC #
-
Country of Origin
China
Dimensions
Height
71 in
Width
33.45 in
Depth
2.68 in
Details
Commercial Use
No
Assembly Required
No Assembly Needed
Color
Black
Material
Mirror
Item
Mirror
Description
Infuse timeless elegance into your home with the 71-inch black wood and faux crystal framed freestanding and wall mount standing mirror. Framed with faux wood and faux crystal button tufted studs, this mirror will bring practical application and luxurious design to your space. Add some glam elegant style to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 71-inch h x 33.45-inch w x 3.14-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.