
71" Black Wood Bar Cabinet With Two Doors
Mfr # 558540
Zoro # G122375106
product price: $666.99
/ea
Free Shipping & Returns
Key Features
Application Type
Yes
Overall Height
71.1 in
Overall Width
20 in
Assembly Required
Full Assembly Needed
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
558540
Zoro #
G122375106
UPC #
-
Country of Origin
Colombia
Dimensions
Overall Height
71.1 in
Overall Width
20 in
Overall Depth
13.3 in
Details
Application Type
Yes
Assembly Required
Full Assembly Needed
Color
Black
Item
Cabinet
Description
This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Featuring a sleek rectangular shape, this freestanding bar cabinet showcases a modern design in a chic black finish. Crafted from manufactured wood, it provides ample space to hold up to twelve wine bottles and six wine glasses, enhancing both convenience and elegance in your home. 71.1-inch h x 20-inch w x 13.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.