71" Black Wood Enclosed And Open Storage TV Stand

  • Mfr # 546403

  • Zoro # G022375589


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
20.7 in
Depth
13.8 in
Material
Manufactured Wood
Width
70.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546403
Zoro #
G022375589
UPC #
-
Country of Origin
Colombia

Dimensions

Height
20.7 in
Depth
13.8 in
Width
70.9 in

Details

Color
Black
Item
TV Stand
Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Application Type
Yes

Description

Ready to be enjoyed in your living room, family room, or recreation room, this 71-inch black wood enclosed and open storage tv stand is a practical and good looking piece of furniture that will help to anchor your room. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and features a modern design style. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A built-in cable and wire management helps to keep those unseemly wires at bay. Ideal for tv placement and storage in your living room, bedroom or office. 20.7-inch h x 70.9-inch w x 13.8-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.