Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

71" Black Wood Five Tier Bookcase

  • Mfr # 546187

  • Zoro # G122363851


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Assembly Required
Full Assembly Needed
Color
Black
Height
71.1 in
Width
24.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546187
Zoro #
G122363851
UPC #
-
Country of Origin
Colombia

Dimensions

Height
71.1 in
Width
24.7 in
Depth
11.7 in

Details

Application Type
Yes
Assembly Required
Full Assembly Needed
Color
Black
Item
Bookcase

Description

This 71-inch black wood five tier bookcase is a fresh and updated way to help you keep your space neat and organized. 5 shelf tiers are available, providing great storage and display options for everything from books and photos to decorations. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 71.1-inch h x 24.7-inch w x 11.7-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.