
71" Black Wood Four Tier Bookcase
Mfr # 546186
Zoro # G022366921
product price: $221.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Assembly Required
Full Assembly Needed
Height
71.1 in
Depth
11.7 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546186
Zoro #
G022366921
UPC #
-
Country of Origin
Colombia
Dimensions
Height
71.1 in
Depth
11.7 in
Width
24.7 in
Details
Color
Black
Assembly Required
Full Assembly Needed
Item
Bookcase
Application Type
Yes
Description
Sturdy and built to last, this 71-inch black wood four tier bookcase helps you display your books, files, photos, and treasures in an organized fashion. The functional 4 shelf tiers offer fantastic storage space. Great to use independently or pair with additional units to create a different look and add even more storage. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 71.1-inch H x 24.7-inch W x 11.7-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.