71" Black Wood Six Door Two Drawer Combo Dresser

  • Mfr # 617968

  • Zoro # G922343978


product price:  $1,497.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Black
Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Depth (in)
20.66 in
Width (in)
61.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
617968
Zoro #
G922343978
UPC #
-
Country of Origin
China

Dimensions

Depth (in)
20.66 in
Width (in)
61.41 in
Height (in)
70.86 in
Width
61.41 in
Length
70.86 in
Depth
20.66 in

Details

Color
Black
Material
Manufactured Wood
Item
Dressers
Assembly Required
Full Assembly Needed
Commercial Use
No
Finish
Matte
Hutch Included
No
Doors Included
Yes
Dresser Type
Combo Dresser
Dresser Orientation
Vertical
Number of Interior Shelves
7
Capacity
20 lb
Number of Drawers
2
Style
Modern
Number of Doors
6

Description

Make your room functional and visually enticing with this masterful 71-inch black wood six door two drawer combo dresser. Versatile in use, this combo dresser is equipped with both drawers and doors for all your storage needs. This dresser is made from sturdy manufactured wood that is built to last. The black coloration of this piece gives it an updated, and modern edge. 70.86-inch h x 61.41-inch w x 20.66-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.