
71" Brass Two Light Tree Floor Lamp With White Frosted Glass Globe Shade
Mfr # 523455
Zoro # G122369723
product price: $234.99
/ea
Free Shipping & Returns
Key Features
Height
70.5 in
Material
Metal
Width
19.88 in
Depth
12 in
Color
Brass/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523455
Zoro #
G122369723
UPC #
-
Country of Origin
China
Dimensions
Height
70.5 in
Width
19.88 in
Depth
12 in
Details
Material
Metal
Color
Brass/White
Application Type
Yes
Item
Floor Lamp
Assembly Required
Partial Assembly Needed
Description
With this 71" brass two light tree floor lamp with white frosted glass globe shade you bring design along with some warm ambient lighting to your space. The base of this lamp is made of metal finished in a brass tone. The brass base coloring infuses a warm and rich tone to your space. The lamp shade itself has a globe shape and is made of glass, which makes it a perfect choice. Creative and cool, this tree shaped lamp features a straight pole that branches out into multiple arms to maximize the light in your space. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 70.5" H x 19.88" W x 12" D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.