
71" Bronze Torchiere Floor Lamp With Beige Frosted Glass Dome Shade
Mfr # 526241
Zoro # G922338912
product price: $200.99
/ea
Free Shipping & Returns
Key Features
Width
13.25 in
Depth
13.25 in
Assembly Required
Partial Assembly Needed
Height
71 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526241
Zoro #
G922338912
UPC #
-
Country of Origin
China
Dimensions
Width
13.25 in
Depth
13.25 in
Height
71 in
Details
Assembly Required
Partial Assembly Needed
Material
Metal
Application Type
No
Color
Bronze/Beige
Item
Floor Lamp
Description
Add a bright anchor to your room with this 71-inch bronze torchiere floor lamp with beige frosted glass dome shade. The bronze base coloring infuses a warm and rich tone to your space. This good looking lamp includes a glass dome shaped shade. Add a soft warm glow to your space with this classic torchiere styled lamp. A straight pole extends upwards from a single base while the scooped shade shape refracts light upward and outward much like it's name sake, a torch. High quality design makes this a great lamp for not only lighting, but accenting a room with style. 71-inch H x 13.25-inch W x 13.25-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.