
71" Brown Arch Wood Framed Standing Mirror
Mfr # 565054
Zoro # G422352760
product price: $374.99
/eaKey Features
Height
71 in
Depth
0.79 in
Material
Wood
Color
Brown
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565054
Zoro #
G422352760
UPC #
-
Country of Origin
China
Dimensions
Height
71 in
Depth
0.79 in
Width
31 in
Details
Material
Wood
Color
Brown
Item
Mirror
Application Type
Yes
Assembly Required
No Assembly Needed
Description
Enhance the elegance of your space with this 71-inch arch wood framed standing mirror. Featuring a classic frame design crafted from wood in a rich brown hue, this freestanding mirror adds a touch of sophistication to any room. Its shatterproof mirror finish ensures durability and longevity, while the vertical orientation complements its arched shape beautifully. With a generous width of 31-inch, this standing mirror is perfect for adding depth and style to your contemporary decor. Bring a timeless charm to your home with this exquisite piece that effortlessly blends style and functionality. 71-inch H x 31-inch W x 0.79-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.