Zoro Homepage

71" Brown Arch Wood Framed Standing Mirror

  • Mfr # 565138

  • Zoro # G922373715


product price: $380.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Assembly Required
No Assembly Needed
Width
31.44 in
Color
Brown
Application Type
No
Height
70.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565138
Zoro #
G922373715
UPC #
-
Country of Origin
China

Dimensions

Width
31.44 in
Height
70.74 in
Depth
1.18 in

Details

Item
Mirror
Assembly Required
No Assembly Needed
Color
Brown
Application Type
No
Material
Glass

Description

An antiqued and distressed mirror finish gives this piece lots of vintage charm. Adorn your wall with this stunning 31.44-inch wide arched mirror framed in classic brown wood. The wall-mounted mirror features a vertical orientation, adding a touch of elegance to any room. Its casual style and warm brown color create a cozy atmosphere, making it a perfect addition to your home decor. The antique mirror finish adds character, while the wooden frame design exudes timeless appeal. Perfect for brightening up your living space and adding a touch of sophistication. 70.74-inch H x 31.44-inch W x 1.18-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.