Zoro Homepage

71" Brown Reclaimed Wood Distressed Folding Console Table

  • Mfr # 527531

  • Zoro # G222365533


product price: $1,511.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Width
71 in
Assembly
Partial Assembly Needed
Commercial Use
No
Color
Brown
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527531
Zoro #
G222365533
UPC #
-
Country of Origin
India

Dimensions

Width
71 in
Height
30 in
Length
20 in

Details

Assembly
Partial Assembly Needed
Item
Console Table
Commercial Use
No
Color
Brown

Description

Transform your home with our elegant and versatile 71-inch brown reclaimed wood distressed folding console table. Don't miss out on the perfect finishing touch for your home. This rectangular table is ideal for up against the wall, can free stand in a room, or sit behind sofa or chair. The folding legs add piece versatility and convenience. Ideal for living rooms, bedrooms, home offices, and lounge areas, this console table is not only good looking but multi-functional and practical addition to your space. 30-inch h x 71-inch w x 20-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.