
71" Brown Sideboard with Four Doors
Mfr # 545586
Zoro # G222352205
product price: $2,002.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Assembly Required
Partial Assembly Needed
Depth
15.6 in
Width
70.8 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
545586
Zoro #
G222352205
UPC #
-
Country of Origin
China
Dimensions
Depth
15.6 in
Width
70.8 in
Height
31.3 in
Details
Commercial Use
No
Assembly Required
Partial Assembly Needed
Item
Sideboard
Color
Brown
Description
Introducing our sideboard, a must-have for any stylish home. This sleek and durable cabinet effortlessly combines practicality with aesthetic appeal. Crafted from high-quality manufactured wood, it promises longevity and withstands daily use. With ample storage space and included shelves, you can easily organize your belongings while maintaining a clutter-free environment. The modern design, adorned with a captivating brown finish, exudes sophistication. Adding a touch of glamour, the hardware finish is elegantly accented in gold. Elevate your decor and maximize your storage potential with this versatile and eye-catching sideboard. 31.3-inch H x 70.8-inch W x 15.6-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.