71" Brown Traditional Shaped Floor Lamp With Clear Transparent Glass Empire Shade

  • Mfr # 526327

  • Zoro # G722369079


product price:  $451.99
/ea
Free Shipping & Returns

Key Features

Width
20.5 in
Material
Metal
Color
Brown
Height
71.25 in
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
526327
Zoro #
G722369079
UPC #
-
Country of Origin
China

Dimensions

Width
20.5 in
Height
71.25 in
Depth
12 in

Details

Material
Metal
Item
Floor Lamp
Color
Brown
Assembly Required
Partial Assembly Needed
Application Type
No

Description

Truly a mix of design and functionality that doesn't compromise on style, this 71-inch brown traditional shaped floor lamp with clear transparent glass empire shade will be a great addition to your space. The lamp is made of sturdy metal and features a brown color. The brown base coloring infuses a warm and rich tone to your space. The lamp shade itself has a empire shape and is made of glass, which makes it a perfect choice. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 71.25-inch H x 20.5-inch W x 12-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.