Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

71" Clear Abstract Unframed Standing Mirror

  • Mfr # 565137

  • Zoro # G622372223


product price: $239.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Height
70.74 in
Assembly Required
No Assembly Needed
Depth
0.16 in
Material
Glass
Width
31.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565137
Zoro #
G622372223
UPC #
-
Country of Origin
China

Dimensions

Height
70.74 in
Depth
0.16 in
Width
31.44 in

Details

Assembly Required
No Assembly Needed
Item
Mirror
Material
Glass
Application Type
No

Description

Elevate your space with the 71-inch clear abstract unframed standing mirror. This exquisite mirror features a width of 31.44 inches, ideal for adding a touch of elegance to any room. Designed to be wall-mounted, its vertical orientation enhances the overall aesthetic of your decor. The abstract shape brings a modern and artistic flair to your living space, while the clear color effortlessly complements any interior style, making it a versatile choice for your home. Perfect for those seeking a casual yet sophisticated look, this standing mirror is a chic addition to bedrooms, hallways, or dressing areas. 70.74-inch H x 31.44-inch W x 0.16-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.