This item is Discontinued.

Homeroots 71" Clear and Silver Glass Wood and Stainless Steel Pedestal Base Dining Table 564896

71" Clear and Silver Glass Wood and Stainless Steel Pedestal Base Dining Table (Discontinued)

  • Mfr # 564896
  • Zoro # G922363495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
564896
Zoro #
G922363495
UPC #
-
Country of Origin
China

Dimensions

Width
70.87 in
Length
39.37 in
Height
29.92 in

Details

Item
Dining Tables
Tabletop Color
Clear
Commercial Use
No
Assembly Required
Full Assembly Needed
Leg Type
Pedestal
Leg Color
Silver
Frame Material
Manufactured Wood, Stainless Steel
Style
Contemporary
Shape
Rectangular
Table Mechanism
Fixed
Assembled/Unassembled
Unassembled
Tabletop Material
Glass
Frame Color
Clear
Leaf Included
No
Weight Capacity
6 lb
Purposeful Distressing Type
No Distressing

Description

This good looking 71-inch clear and silver glass wood and stainless steel pedestal base dining table is sure to inspire compliments. Quality construction from the silver manufactured wood and stainless steel base combines with clear glass of the top to give this table a fresh and updated two-tone look. Add a touch of modern design to your space with this easy to wipe clean glass top dining table. This table features a pedestal base that adds some depth and interest to your space. This dining table seats 6 people comfortably. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 29.92-inch h x 70.87-inch w x 39.37-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.