71" Clear Brown Silver Glass And Stainless Steel and Manufactured Wood Pedestal Base Dining Table
- Mfr # 383827
- Zoro # G822907645
product price:Â
$
1,015.99
/ea
Key Features
Shape
Rectangular
Width
71 in
Length
39 in
Height
30 in
Tabletop Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 383827
- Zoro #
- G822907645
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 71 in
- Length
- 39 in
- Height
- 30 in
Details
- Item
- Dining Tables
- Shape
- Rectangular
- Tabletop Material
- Glass
- Tabletop Color
- Clear
- Frame Color
- Brown
- Frame Material
- Stainless Steel, Manufactured Wood
- Leg Type
- Pedestal
- Leg Color
- Silver, Brown
- Assembled/Unassembled
- Unassembled
- Style
- Contemporary
- Purposeful Distressing Type
- No Distressing
- Weight Capacity
- 4 lb
- Leaf Included
- No
- Assembly Required
- Full Assembly Needed
- Table Mechanism
- Fixed
- Commercial Use
- No
Description
This contemporary 71-inch brown, silver, and clear glass pedestal base dining table is sure to inspire compliments. The clear glass top of this table is a nice visual contrast to the high quality, tonal brown and chrome silver stainless steel and manufactured wood of the base. The unique abstract design of the pedestal base combines colors and materials to give this table an all around unique and modern appearance. 30-inch H x 71-inch W x 39-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.