Zoro Homepage

71" Gold Arch Aluminum Framed Standing Mirror

  • Mfr # 565019

  • Zoro # G522358877


product price: $285.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Depth
0.59 in
Color
Gold
Width
38 in
Application Type
Yes
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565019
Zoro #
G522358877
UPC #
-
Country of Origin
China

Dimensions

Depth
0.59 in
Width
38 in
Height
71 in

Details

Color
Gold
Application Type
Yes
Assembly Required
No Assembly Needed
Item
Mirror
Material
Aluminum

Description

Elevate your space with the 71-inch gold arch aluminum framed standing mirror, showcasing a classic design with shatterproof mirror finishes. This contemporary piece features a vertical orientation and a freestanding mount type, perfectly complemented by its arch shape and gold color. The mirror width of 38 inches side to side provides ample reflection, while the aluminum frame adds a touch of elegance to any room. Ideal for adding style and functionality to your decor, this standing mirror effortlessly blends with various interior design themes. 71-inch H x 38-inch W x 0.59-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.