Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

71" Gold Arch Wood Framed Standing Mirror

  • Mfr # 565046

  • Zoro # G822355743


product price: $400.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
Gold
Width
38 in
Height
71 in
Assembly Required
No Assembly Needed
Depth
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565046
Zoro #
G822355743
UPC #
-
Country of Origin
China

Dimensions

Width
38 in
Height
71 in
Depth
0.79 in

Details

Color
Gold
Item
Mirror
Assembly Required
No Assembly Needed
Material
Wood
Application Type
Yes

Description

Elevate your space with the 71-inch gold arch wood framed standing mirror, boasting a shatterproof mirror finish that adds both style and functionality. This freestanding mirror, with a vertical orientation, features a classic arch shape crafted from wood. The contemporary style and glamorous gold color make it a striking addition to any room. The mirror width of 38 inches side to side ensures a generous reflection area, perfect for checking your look before heading out. The sturdy wood frame adds a touch of sophistication while enhancing the overall design. An ideal choice for those looking to enhance their living space with elegance and charm. 71-inch H x 38-inch W x 0.79-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.