
71" Gold Metal Framed Standing Mirror
Mfr # 564481
Zoro # G022355444
product price: $289.99
/eaKey Features
Application Type
No
Color
Gold
Material
Glass
Depth
0.79 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564481
Zoro #
G022355444
UPC #
-
Country of Origin
China
Dimensions
Depth
0.79 in
Width
33.8 in
Height
70.74 in
Details
Application Type
No
Color
Gold
Material
Glass
Assembly Required
No Assembly Needed
Item
Mirror
Description
Elevate your space with the 71-inch gold metal framed standing mirror, featuring a classic rectangular design in a luxurious gold finish. This stunning piece is framed in metal and stands elegantly with a leaning mount, adding a touch of casual style to any room. The vertical orientation and wide side-to-side mirror width provide a practical and visually appealing element to your decor. Perfect for creating the illusion of a larger space and reflecting natural light, this standing mirror is a stylish and functional addition to your home. 70.74-inch H x 33.8-inch W x 0.79-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.