Zoro Homepage

71" Gold Metal Framed Standing Mirror

  • Mfr # 564614

  • Zoro # G722343475


product price: $304.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Assembly Required
No Assembly Needed
Material
Glass
Color
Gold
Application Type
No
Height
70.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564614
Zoro #
G722343475
UPC #
-
Country of Origin
China

Dimensions

Height
70.74 in
Width
27.51 in
Depth
1.96 in

Details

Assembly Required
No Assembly Needed
Material
Glass
Color
Gold
Application Type
No
Item
Mirror

Description

Elevate the elegance of your space with this gold metal framed standing mirror measuring 71 inches in height. Its classic rectangular design with a gold finish adds a touch of sophistication, perfect for a casual and stylish ambiance. The vertical orientation enhances the overall aesthetic, reflecting a sense of spaciousness. Crafted with a metal frame, this mirror exudes durability and adds a unique charm to your decor. Ideal for wall mounting, it offers a versatile option for various room layouts. With a generous width of 27.51 inches, this standing mirror not only serves a practical function but also embellishes your room with a timeless allure. 70.74-inch H x 27.51-inch W x 1.96-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.