Zoro Homepage

71" Gold Metal Framed Standing Mirror

  • Mfr # 564616

  • Zoro # G122344164


product price: $330.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Depth
1.96 in
Assembly Required
No Assembly Needed
Height
70.74 in
Material
Glass
Width
31.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564616
Zoro #
G122344164
UPC #
-
Country of Origin
China

Dimensions

Depth
1.96 in
Height
70.74 in
Width
31.44 in

Details

Assembly Required
No Assembly Needed
Material
Glass
Item
Mirror
Color
Gold
Application Type
No

Description

Enhance your space with the timeless elegance of this gold metal framed standing mirror. Featuring a classic rectangular design, this wall-mounted mirror stands at 71-inch tall with a width of 31.44-inch. The vertical orientation adds a touch of sophistication to any room while the metal frame in a luxurious gold finish exudes a casual yet stylish charm. Perfect for bringing light and depth into your decor, this standing mirror is a must-have piece for those looking to elevate their living space with a touch of glamour. 70.74-inch H x 31.44-inch W x 1.96-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.