71" Gray And Silver Stainless Steel and Wood Four Tier Geometric Bookcase
Mfr # 722399
Zoro # G522911720
product price:Â $2,884.99
/ea
Free Shipping & Returns
Key Features
Color
Gray, Silver
Depth
13 in
Room Divider
Yes
Shelf Adjustments
No
Finish
Brushed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
722399
Zoro #
G522911720
UPC #
-
Country of Origin
China
Dimensions
Depth
13 in
Height
71 in
Size
H x W x D
Width
47 in
Details
Color
Gray, Silver
Room Divider
Yes
Shelf Adjustments
No
Finish
Brushed
Type
Geometric
Number of Drawers
No
Load Capacity (Lb.)
70 lb
Assembly
Partial Assembly Needed
Shelf Capacity
70 lb
Commercial Use
Yes
Purposeful Distressing Type
No Distressing
Back Panel
No
Number of Shelf Tiers
4
Frame Material
Stainless Steel
Shelves
Yes
Bookcase Orientation
Vertical
Item
Bookcases
Material
Manufactured Wood
Description
The 71-inch gray and silver stainless steel and wood four tier geometric bookcase offers you storage and display space in a good looking and refined manor. The functional 4 shelf tiers offer fantastic storage space. Great to use independently or pair with additional units to create a different look and add even more storage. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 71.00-inch h x 47.00-inch w x 13.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.