Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

71" Gray And White Wood Five Tier Bookcase

  • Mfr # 546196

  • Zoro # G522374587


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Color
Gray White
Assembly Required
Full Assembly Needed
Width
17.72 in
Depth
11.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546196
Zoro #
G522374587
UPC #
-
Country of Origin
Colombia

Dimensions

Width
17.72 in
Depth
11.77 in
Height
71.1 in

Details

Item
Bookcase
Application Type
Yes
Color
Gray White
Assembly Required
Full Assembly Needed

Description

This 71-inch gray and white wood five tier bookcase is a fresh and updated way to help you keep your space neat and organized. The functional 5 shelf tiers offer fantastic storage space. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 71.1-inch h x 17.72-inch w x 11.77-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.