Zoro Homepage

71" Gray And White Wood Four Tier Bookcase

  • Mfr # 546194

  • Zoro # G722373823


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Width
24.7 in
Height
71.1 in
Application Type
Yes
Depth
11.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546194
Zoro #
G722373823
UPC #
-
Country of Origin
Colombia

Dimensions

Width
24.7 in
Height
71.1 in
Depth
11.7 in

Details

Item
Bookcase
Assembly Required
Full Assembly Needed
Application Type
Yes
Color
Gray White

Description

This 71-inch gray and white wood four tier bookcase is a fresh and updated way to help you keep your space neat and organized. Features 4 shelf tiers for storing books, displaying photographs, plants, or other decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 71.1-inch h x 24.7-inch w x 11.7-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.