Zoro Homepage

71" Gray And White Wood Three Tier Bookcase with Two Doors

  • Mfr # 546197

  • Zoro # G022357424


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Color
Gray White
Width
24.72 in
Application Type
Yes
Height
71.1 in
Depth
11.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546197
Zoro #
G022357424
UPC #
-
Country of Origin
Colombia

Dimensions

Width
24.72 in
Height
71.1 in
Depth
11.77 in

Details

Color
Gray White
Application Type
Yes
Item
Bookcase
Assembly Required
Full Assembly Needed

Description

This 71-inch gray and white wood three tier bookcase with two doors is a fresh and updated way to help you keep your space neat and organized. The functional 3 shelf tiers offer fantastic storage space. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 71.1-inch h x 24.72-inch w x 11.77-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.