Zoro Homepage

71" Gray Sideboard with Three Doors

  • Mfr # 545566

  • Zoro # G622371912


product price: $1,765.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Height
33.5 in
Width
70.7 in
Assembly Required
Partial Assembly Needed
Depth
15.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545566
Zoro #
G622371912
UPC #
-
Country of Origin
China

Dimensions

Height
33.5 in
Width
70.7 in
Depth
15.8 in

Details

Commercial Use
No
Item
Sideboard
Assembly Required
Partial Assembly Needed

Description

Increase the functionality and style of your space with this modern gray sideboard. Crafted from durable manufactured wood, this versatile piece is designed to provide ample storage for your belongings. It features shelves to keep your items organized and a sleek countertop for displaying decor or serving food. The sideboard's chrome hardware finish adds a touch of elegance to its modern design. Whether you need extra storage in your living room, dining room, or hallway, this hard-wearing and good-looking cabinet is the perfect solution. Upgrade your storage vessels and elevate the fashion quotient of your room with this stylish sideboard. 33.5-inch H x 70.7-inch W x 15.8-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.