71" Gray Wood and Stainless Steel Computer Desk With Five Drawers
Mfr # 722400
Zoro # G722907271
product price: $3,489.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Commercial Use
Yes
Purposeful Distressing Type
No Distressing
Material
Manufactured Wood
Overall Width
71 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
722400
Zoro #
G722907271
UPC #
-
Country of Origin
China
Dimensions
Overall Width
71 in
Overall Depth
24 in
Size
Large
Height Adjustable
No
Overall Height
29 in
Details
Commercial Use
Yes
Purposeful Distressing Type
No Distressing
Material
Manufactured Wood
Assembly Required
Partial Assembly Needed
Style
Contemporary
Base Material
Stainless Steel
Assembled/Unassembled
Unassembled
Gaming Configuration
No
Cabinets Included
No
Reversible Orientation
No
Item
Desks
Color
Gray
Shape
Rectangular Desk
Weight Capacity
120 lb
Finish
Matte
Mirrored
No
Type
Computer Desk
Description
This 71-inch gray wood and stainless steel computer desk with five drawers will help to turn your office space into an executive suite. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Multiple drawers give this desk plenty of hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 29.00-inch h x 71.00-inch w x 24.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.