71" Light Gray Stainless Steel and Wood Three Tier Etagere Bookcase with A Drawer

  • Mfr # 544735

  • Zoro # G922908269


product price:  $771.99
/ea
Free Shipping & Returns

Key Features

Back Panel
No
Size
H x W x D
Shelf Capacity
55 lb
Frame Material
Stainless Steel
Commercial Use
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
544735
Zoro #
G922908269
UPC #
-
Country of Origin
China

Dimensions

Size
H x W x D
Height
70.8 in
Width
23.6 in
Depth
15.4 in

Details

Back Panel
No
Shelf Capacity
55 lb
Frame Material
Stainless Steel
Commercial Use
No
Shelf Adjustments
No
Material
Manufactured Wood
Purposeful Distressing Type
No Distressing
Room Divider
No
Number of Drawers
Yes
Load Capacity (Lb.)
55 lb
Type
Etagere
Bookcase Orientation
Vertical
Color
Light Gray
Finish
Chrome
Item
Bookcases
Number of Pieces Included In Set
1
Assembly
Partial Assembly Needed
Shelves
Yes
Number of Shelf Tiers
3

Description

Sturdy and built to last, this 71-inch light gray stainless steel and wood three tier etagere bookcase with a drawer helps you display your books, files, photos, and treasures in an organized fashion. 3 shelf tiers are available, providing great storage and display options for everything from books and photos to decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 70.80-inch h x 23.60-inch w x 15.40-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.