71" Natural and Black Wood and Metal L Shape Writing Desk

  • Mfr # 543803

  • Zoro # G122911175


product price:  $497.99
/ea
Free Shipping & Returns

Key Features

Size
Large
Color
Natural
Height Adjustable
No
Commercial Use
No
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
543803
Zoro #
G122911175
UPC #
-
Country of Origin
China

Dimensions

Size
Large
Height Adjustable
No
Overall Height
30 in
Overall Depth
63 in
Overall Width
71 in

Details

Color
Natural
Commercial Use
No
Assembled/Unassembled
Unassembled
Shape
L Shape Desk
Finish
Natural
Style
Modern
Reversible Orientation
No
Cabinets Included
No
Purposeful Distressing Type
No Distressing
Type
Writing Desk
Assembly Required
Partial Assembly Needed
Base Material
Stainless Steel
Material
Manufactured Wood
Mirrored
No
Item
Desks
Gaming Configuration
No
Weight Capacity
300 lb

Description

Bring this classic style 71-inch natural and black wood and metal l shape writing desk to your living room, home office or bedroom as a practical and fashionable accent. Add an air of professionalism and style to your office space with this high capacity l shape desk that gives you lots more room than a standard desk. Optimize your room with this practical space saving desk that gives you plenty of workspace and storage without feeling cramped. Forged with premium craftsmanship and design, this desk is built to last. 30.00-inch h x 71.00-inch w x 63.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.