71" Natural and White Wood and Metal L Shape Writing Desk

  • Mfr # 543805

  • Zoro # G122907703


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Finish
Natural
Assembly Required
Partial Assembly Needed
Overall Width
71 in
Base Material
Stainless Steel
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543805
Zoro #
G122907703
UPC #
-
Country of Origin
China

Dimensions

Overall Width
71 in
Size
Large
Overall Depth
63 in
Overall Height
30 in
Height Adjustable
No

Details

Finish
Natural
Assembly Required
Partial Assembly Needed
Base Material
Stainless Steel
Color
Natural
Commercial Use
No
Reversible Orientation
No
Cabinets Included
No
Mirrored
No
Shape
L Shape Desk
Assembled/Unassembled
Unassembled
Type
Writing Desk
Weight Capacity
300 lb
Gaming Configuration
No
Item
Desks
Style
Modern
Material
Manufactured Wood
Purposeful Distressing Type
No Distressing

Description

This 71-inch natural and white wood and metal l shape writing desk will bring classic design and styling to your living room, home office or bedroom. Add an air of professionalism and style to your office space with this high capacity l shape desk that gives you lots more room than a standard desk. Optimize your room with this practical space saving desk that gives you plenty of workspace and storage without feeling cramped. Forged with premium craftsmanship and design, this desk is built to last. 30.00-inch h x 71.00-inch w x 63.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.