Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

71" Natural Arch Wood Framed Standing Mirror

  • Mfr # 565052

  • Zoro # G122373690


product price: $374.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Application Type
Yes
Depth
0.79 in
Width
31 in
Assembly Required
No Assembly Needed
Height
71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565052
Zoro #
G122373690
UPC #
-
Country of Origin
China

Dimensions

Depth
0.79 in
Width
31 in
Height
71 in

Details

Item
Mirror
Application Type
Yes
Assembly Required
No Assembly Needed
Material
Wood

Description

Enhance your space with the timeless elegance of this 71-inch natural arch wood framed standing mirror. Its classic design features a shatterproof mirror with a width of 31 inches, set in a sturdy wood frame in a natural finish. Perfect for a contemporary style, this freestanding mirror is oriented vertically, adding depth and sophistication to any room. The arch shape brings a touch of uniqueness to your decor, making it a standout piece in your home. 71-inch H x 31-inch W x 0.79-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.