Zoro Homepage

71" Natural Wood Corner Bar Cabinet

  • Mfr # 552281

  • Zoro # G622367243


product price: $1,635.99
/ea
Free Shipping & Returns

Key Features

Assembly
Full Assembly Needed
Commercial Use
Yes
Width
18.5 in
Height
70.8 in
Length
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552281
Zoro #
G622367243
UPC #
-
Country of Origin
Colombia

Dimensions

Width
18.5 in
Height
70.8 in
Length
18.5 in

Details

Assembly
Full Assembly Needed
Commercial Use
Yes
Item
Cabinet

Description

This beautiful accent is made from sturdy mdf that is built to last. Corner cabinets are space maximizers that take advantage of often unused space, making it a great option for tight spaces. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 70.8-inch h x 18.5-inch w x 18.5-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.