Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

71" Natural Wood Folding Three Panel Screen Room Divider

  • Mfr # 274692

  • Zoro # G522883904


product price: $852.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Width
47 in
Overall Depth
1 in
Color
Natural
Material
Wood
Number of Panels
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274692
Zoro #
G522883904
UPC #
-
Country of Origin
China

Dimensions

Overall Width
47 in
Overall Depth
1 in
Length
71 in

Details

Color
Natural
Material
Wood
Number of Panels
3
Screen Material
Wood
Style
Traditional
Room Divider Type
Folding
Item
Room Dividers
Intended Room
Living Room
Assembly Required
No

Description

The 71-inch natural wood folding three panel screen room divider offers an elegant solution for creating distinct spaces within your home. Crafted from high-quality wood, this room divider combines durability with a warm, natural aesthetic. Its folding design allows for easy setup and versatility, enabling you to adjust the layout according to your needs. With three beautifully crafted panels, this divider not only serves as a functional element but also enhances your decor. Whether you want to separate a living area or add a touch of style to your bedroom, this room divider is the perfect choice for any setting. Enjoy the blend of practicality and sophistication it brings to your space. 71.00-inch h x 47.00-inch w x 1.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.