This item is Discontinued.

Homeroots 71" Natural Wood Mirrored Four Door Two Drawer Combo Dresser 569286

71" Natural Wood Mirrored Four Door Two Drawer Combo Dresser (Discontinued)

  • Mfr # 569286
  • Zoro # G122352701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569286
Zoro #
G122352701
UPC #
-
Country of Origin
China

Dimensions

Height
70.9 in
Depth
20.5 in
Width
63 in
Length
70.9 in

Details

Color
Natural
Assembly Required
Full Assembly Needed
Item
Dressers
Application Type
No
Material
Manufactured Wood
Finish
Natural
Style
Modern
Dresser Orientation
Vertical
Number of Drawers
2
Doors Included
Yes
Number of Doors
4
Dresser Type
Combo Dresser
Hutch Included
No
Commercial Use
No

Description

Enhance your room into a visually delightful and highly functional space with this 71-inch natural wood mirrored four door two drawer combo dresser. Versatile in use, this combo dresser is equipped with both drawers and doors for all your storage needs and includes a full length mirror for your convenience. This dresser is made from sturdy manufactured wood that is built to last. The natural coloration of this piece is neutral and will blend easily with most any decor. 70.9-inch h x 63-inch w x 20.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.