This item is Discontinued.

Homeroots 71" Nickel Adjustable Traditional Shaped Floor Lamp With White Frosted Glass Drum Shade 523553

71" Nickel Adjustable Traditional Shaped Floor Lamp With White Frosted Glass Drum Shade (Discontinued)

  • Mfr # 523553
  • Zoro # G422366521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523553
Zoro #
G422366521
UPC #
-
Country of Origin
China

Dimensions

Height
71 in
Depth
15 in
Width
24 in

Details

Item
Floor Lamp
Material
Metal
Application Type
Yes
Color
White
Assembly Required
Partial Assembly Needed

Description

This 71-inch nickel adjustable traditional shaped floor lamp with white frosted glass drum shade is the perfect combination of design and function mixed with basic good looks. The lamp is made of sturdy metal and features a nickel color. The lamp light itself is covered by a fabric, drum shaped shade, making this a classy piece that will complement most any interior. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 71-inch H x 24-inch W x 15-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.