
71" Nickel Torchiere Floor Lamp With Clear Frosted Glass Dome Shade
Mfr # 526240
Zoro # G622369735
product price:Â $206.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Height
71 in
Depth
13.25 in
Width
13.25 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526240
Zoro #
G622369735
UPC #
-
Country of Origin
China
Dimensions
Height
71 in
Depth
13.25 in
Width
13.25 in
Details
Assembly Required
Partial Assembly Needed
Item
Floor Lamp
Application Type
No
Material
Metal
Description
With this 71" nickel torchiere floor lamp with clear frosted glass dome shade you bring design along with some warm ambient lighting to your space. The lamp is made of sturdy metal and features a nickel color. The nickel of this lamp creates a nice contrast with the clear glass dome shaped shade. Add a soft warm glow to your space with this classic torchiere styled lamp. A straight pole extends upwards from a single base while the scooped shade shape refracts light upward and outward much like it's name sake,a torch. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 71" H x 13.25" W x 13.25" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.