Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

71" Oak Distressed Wood Five Tier Etagere Bookcase

  • Mfr # 568310

  • Zoro # G422347636


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Depth
12 in
Assembly Required
Full Assembly Needed
Width
23.5 in
Application Type
No
Height
71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568310
Zoro #
G422347636
UPC #
-
Country of Origin
China

Dimensions

Depth
12 in
Width
23.5 in
Height
71 in

Details

Item
Bookcase
Assembly Required
Full Assembly Needed
Application Type
No

Description

Sturdy and built to last, this 71-inch oak distressed wood five tier etagere bookcase helps you display your books, files, photos, and treasures in an organized fashion. 5 shelf tiers are available, providing great storage and display options. Complete with a faux wood grain distressed finish, this shelving unit has an aged, vintage rustic feel. Great to use independently or pair with additional units to create a different look and add even more storage. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 71-inch h x 23.5-inch w x 12-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.