Zoro Homepage

71" Rusted Torchiere Floor Lamp With Brown Dome Shade

  • Mfr # 526336

  • Zoro # G922345897


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Height
71 in
Material
Metal
Color
Brown
Application Type
No
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526336
Zoro #
G922345897
UPC #
-
Country of Origin
China

Dimensions

Height
71 in
Width
15 in
Depth
15 in

Details

Material
Metal
Color
Brown
Application Type
No
Assembly Required
Partial Assembly Needed
Item
Floor Lamp

Description

Embrace the good life with this hard working and stylish 71" rusted torchiere floor lamp with brown dome shade. A gorgeous rusted metal base bring just the right amount of pizzazz to this fabulous lamp. The coloration of the rusted lamp base creates a fashionable marriage with the the brown metal dome shaped shade. Add a soft warm glow to your space with this classic torchiere styled lamp. A straight pole extends upwards from a single base while the scooped shade shape refracts light upward and outward much like it's name sake,a torch. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 71" H x 15" W x 15" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.