71" Smoky Black And Brown Rounded Glass And Solid Manufactured Wood Pedestal Base Dining Table

  • Mfr # 487878

  • Zoro # G222910627


product price:  $2,699.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Assembled/Unassembled
Unassembled
Frame Material
Solid and Manufactured Wood
Leg Color
Brown
Weight Capacity
8 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487878
Zoro #
G222910627
UPC #
-
Country of Origin
China

Dimensions

Length
71 in
Height
30 in
Width
71 in

Details

Commercial Use
No
Assembled/Unassembled
Unassembled
Frame Material
Solid and Manufactured Wood
Leg Color
Brown
Weight Capacity
8 lb
Tabletop Color
Smoky Black
Assembly Required
Full Assembly Needed
Item
Dining Tables
Table Mechanism
Fixed
Frame Color
Clear
Shape
Round
Style
Contemporary
Tabletop Material
Glass
Leg Type
Pedestal
Purposeful Distressing Type
No Distressing
Leaf Included
No

Description

Enjoy making memories around this gorgeous 71" smoked and walnut rounded glass and solid manufactured wood dining table. A walnut solid + manufactured wood frame is finished off with a smoked glass top that is the epitome of quality construction and design. The two-tone finish adds to it's appeal. Add a touch of modern design to your space with this easy to wipe clean glass top dining table. This table features a pedestal base that adds some depth and interest to your space. This dining table seats 8 people comfortably. Complete your kitchen or dining room with this well made and stylish table. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30" H x 71" W x 71" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.