71" Walnut Wood Double Pedestal Base Dining Table
- Mfr # 631300
- Zoro # G822909748
product price:Â
$
808.99
/ea
Key Features
Shape
Rectangular
Width
71 in
Length
35 in
Height
30 in
Tabletop Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 631300
- Zoro #
- G822909748
- UPC #
- -
- Country of Origin
- Malaysia
- Item
- Dining Tables
- Shape
- Rectangular
- Tabletop Material
- Manufactured Wood
- Tabletop Color
- Walnut
- Frame Color
- Walnut
- Frame Material
- Solid and Manufactured Wood
- Leg Type
- Double Pedestal
- Leg Color
- Walnut
- Finish
- Wood
- Assembled/Unassembled
- Unassembled
- Assembly Required
- Partial Assembly Needed
- Weight Capacity
- 4 lb
- Purposeful Distressing Type
- No Distressing
- Table Mechanism
- Fixed
- Leaf Included
- No
- Style
- Scandinavian
- Commercial Use
- No
Dimensions
- Width
- 71 in
- Length
- 35 in
- Height
- 30 in
Description
Give your room the perfect anchor piece with this 71-inch walnut wood double pedestal base dining table. This table features an updated monotone color scheme with walnut as the main color on both the manufactured wood top surface and the solid and manufactured wood base legs. This table features a double pedestal base that adds some depth and interest to your space. Seat up to 4 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30.00-inch h x 71.00-inch w x 35.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.