Zoro Homepage

71" White And Beige Enclosed And Open Storage TV Stand

  • Mfr # 546400

  • Zoro # G522361181


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Color
White
Application Type
Yes
Width
70.9 in
Height
18.8 in
Depth
15.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546400
Zoro #
G522361181
UPC #
-
Country of Origin
Colombia

Dimensions

Width
70.9 in
Height
18.8 in
Depth
15.3 in

Details

Color
White
Application Type
Yes
Item
TV Stand
Assembly Required
Full Assembly Needed
Material
Manufactured Wood

Description

Create the ultimate blend of style, function, and design with this 71-inch beige and white open and enclosed storage TV stand. Features a clean and modern two-tone color combo, splayed legs, and is an ideal way to stylishly fight clutter and set up your entertainment at the same time. To add to the versatility, this piece features both concealed and open non-concealed storage that can be used for not only storage but display as well. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 18.8-inch H x 70.9-inch W x 15.3-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.