Zoro Homepage

71" White and Gold Marble and Metal Dining Table

  • Mfr # 534373

  • Zoro # G622367717


product price: $2,159.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Assembly Required
Partial Assembly Needed
Tabletop Color
White Gold
Height
30 in
Width
70.8 in
Length
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534373
Zoro #
G622367717
UPC #
-
Country of Origin
China

Dimensions

Height
30 in
Width
70.8 in
Length
39 in

Details

Assembly Required
Partial Assembly Needed
Tabletop Color
White Gold
Item
Dining Table
Commercial Use
No

Description

Give your room the perfect anchor piece with this 71-inch white and gold marble and metal dining table. The white marble top of this table is a nice visual contrast to the high quality, gold metal of the base. The two-tone finish is attractive and fashionable. This dining table seats 10 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30-inch h x 70.8-inch w x 39-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.