71" White and Gold Wood and Metal L Shape Writing Desk

  • Mfr # 543804

  • Zoro # G122911106


product price:  $504.99
/ea
Free Shipping & Returns

Key Features

Style
Modern
Material
Manufactured Wood
Size
Large
Cabinets Included
No
Gaming Configuration
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543804
Zoro #
G122911106
UPC #
-
Country of Origin
China

Dimensions

Size
Large
Overall Width
71 in
Overall Depth
63 in
Overall Height
30 in
Height Adjustable
No

Details

Style
Modern
Material
Manufactured Wood
Item
Desks
Cabinets Included
No
Gaming Configuration
No
Assembled/Unassembled
Unassembled
Mirrored
No
Finish
Glossy
Type
Writing Desk
Weight Capacity
300 lb
Color
White
Purposeful Distressing Type
No Distressing
Base Material
Stainless Steel
Reversible Orientation
No
Assembly Required
Partial Assembly Needed
Commercial Use
No
Shape
L Shape Desk

Description

This 71-inch white and gold wood and metal l shape writing desk will bring classic design and styling to your living room, home office or bedroom. Add an air of professionalism and style to your office space with this high capacity l shape desk that gives you lots more room than a standard desk. Optimize your room with this practical space saving desk that gives you plenty of workspace and storage without feeling cramped. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 30.00-inch h x 71.00-inch w x 63.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.