Zoro Homepage

71" White And Silver Genuine Leather Love Seat

  • Mfr # 546441

  • Zoro # G422348619


product price: $2,143.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Depth (in)
41 in
Width (in)
71 in
Height (in)
29 in
Color
White Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546441
Zoro #
G422348619
UPC #
-
Country of Origin
China

Dimensions

Depth (in)
41 in
Width (in)
71 in
Height (in)
29 in

Details

Commercial Use
No
Color
White Silver
Assembly Required
Full Assembly Needed
Item
Love Seat

Description

Superior construction from fabulously soft and high grade leather gives this 71-inch white and silver genuine leather love seat a leg up on the competition. The premier grade Italian leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Silver steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 29-inch H x 71-inch W x 41-inch D

Restrictions

WARNING: This product can expose you to chemicals including 2-(2-Formylhydrazino)-4-(5-nitro-2-furyl)thiazole, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.