Zoro Homepage

71" White Arch Wood Framed Standing Mirror

  • Mfr # 565055

  • Zoro # G422371006


product price: $374.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
White
Depth
0.79 in
Width
31 in
Material
Wood
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565055
Zoro #
G422371006
UPC #
-
Country of Origin
China

Dimensions

Depth
0.79 in
Width
31 in
Height
71 in

Details

Color
White
Material
Wood
Application Type
Yes
Assembly Required
No Assembly Needed
Item
Mirror

Description

Elevate your space with the 71-inch white arch wood framed standing mirror, featuring a classic frame design crafted from wood for a touch of elegance. This contemporary freestanding mirror boasts shatterproof mirror finishes and a sleek white color, perfect for adding a stylish accent to any room. With a width of 31 inches from side to side, this mirror offers a vertical orientation and an eye-catching arch shape that enhances the overall aesthetic. Add a functional and chic piece to your home decor with this standing mirror that effortlessly combines style and practicality. 71-inch H x 31-inch W x 0.79-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.