Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

71" White Arch Wood Framed Standing Mirror

  • Mfr # 565139

  • Zoro # G622358432


product price: $380.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Height
70.74 in
Color
White
Width
31.44 in
Material
Glass
Depth
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565139
Zoro #
G622358432
UPC #
-
Country of Origin
China

Dimensions

Height
70.74 in
Width
31.44 in
Depth
1.18 in

Details

Color
White
Material
Glass
Assembly Required
No Assembly Needed
Application Type
No
Item
Mirror

Description

An antiqued and distressed mirror finish gives this piece lots of vintage charm. Add a touch of classic elegance to your space with this arched mirror framed in white wood. The vertical orientation and wall-mounted design make it a versatile piece for any room in your home. Measuring 31.44 inches wide, this standing mirror is perfect for a quick outfit check or adding depth to your living space. The antique mirror finish adds a touch of old-world charm, while the casual and timeless style blends seamlessly with any decor scheme. A must-have piece to enhance the aesthetic appeal of your home. 70.74-inch H x 31.44-inch W x 1.18-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.