Zoro Homepage

71" White Arch Wood Framed Standing Mirror

  • Mfr # 565140

  • Zoro # G922371452


product price: $380.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Application Type
No
Depth
1.18 in
Width
31.44 in
Assembly Required
No Assembly Needed
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565140
Zoro #
G922371452
UPC #
-
Country of Origin
China

Dimensions

Depth
1.18 in
Width
31.44 in
Height
70.74 in

Details

Application Type
No
Item
Mirror
Assembly Required
No Assembly Needed
Color
White
Material
Glass

Description

An antiqued and distressed mirror finish gives this framed mirror a touch of vintage charm while the classic arch shape and white frame add character to any space. Designed for wall mounting in a vertical orientation, this mirror showcases a casual style with a white wooden frame that complements any décor. With a width of 31.44 inches, this standing mirror is perfect for adding a stylish and functional accent to your room. 70.74-inch H x 31.44-inch W x 1.18-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.