This item is Discontinued.

Homeroots 71" White Carved Geometric Mirrored Four Door Four Drawer Combo Dresser 569303

71" White Carved Geometric Mirrored Four Door Four Drawer Combo Dresser (Discontinued)

  • Mfr # 569303
  • Zoro # G022370607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569303
Zoro #
G022370607
UPC #
-
Country of Origin
China

Dimensions

Depth (in)
20.7 in
Width (in)
61.42 in
Height (in)
70.87 in
Depth
20.7 in
Length
70.87 in
Width
61.42 in

Details

Assembly Required
Full Assembly Needed
Commercial Use
No
Material
Manufactured Wood
Color
White
Item
Dressers
Style
Modern
Number of Drawers
4
Number of Doors
4
Dresser Orientation
Vertical
Finish
Gloss
Doors Included
Yes
Dresser Type
Combo Dresser
Number of Interior Shelves
2
Hutch Included
No

Description

Make your room functional and visually enticing with this masterful 71-inch white carved geometric mirrored four door four drawer combo dresser. Versatile in use, this combo dresser is equipped with both drawers and doors for all your storage needs. Equipped with four easy open drawers for practical and good looking clothing storage. This dresser is made from sturdy manufactured wood that is built to last and features carved geometric molding details. The white coloration of this piece is neutral and will blend easily with most any decor. 70.87-inch h x 61.42-inch w x 20.7-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.